Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CPMH322HQTN60

  • Zoro # G7964767


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH322HQTN60
Zoro #
G7964767
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMH090308HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Secondary Material Application
Stainless Steel
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
ANSI Code
CPMH322HQ
Clearance Angle
11 Degrees
Manufacturer Grade
TN60
Material Grade - Machining
TiCN+NbC Component
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Code
HQ
General Shape
Diamond
Shape
Diamond
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Cutting Application
Boring, Internal Facing
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMH322HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.