Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CPMT322PPTN620

  • Zoro # G7416064


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322PPTN620
Zoro #
G7416064
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMT090308PP
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Cutting Application
Boring, Internal Facing
General Shape
Diamond
Material - Machining
Cermet
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Clearance Angle
11 Degrees
ANSI Code
CPMT322PP
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Primary Material Application
Steel
Chip-Breaker Style
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Chip-Breaker Code
PP
Number of Cutting Edges
2
Manufacturer Grade
TN620

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMT322PP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.