Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # DCET32502MFRJSFPR1225

  • Zoro # G7983746


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCET32502MFRJSFPR1225
Zoro #
G7983746
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCET11T301MFR-JSF
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Cutting Edge
Minus Tolerance Corner Radius; Precision; Sharp Edge; Super Fine
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Secondary Material Application
Stainless Steel
Included Angle
55 Degrees
Manufacturer Grade
PR1225
Primary Material Application
Steel
Coating Process
PVD
ANSI Code
DCET32502MFRJSF
Shape
Diamond
Primary Material Application ISO Code
P
General Shape
Diamond
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Material - Machining
Carbide
Chip-Breaker Code
JSF
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code JSF, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCET32502MFRJSF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.