Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # DCET32502MFRUPDL010

  • Zoro # G7433774


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCET32502MFRUPDL010
Zoro #
G7433774
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCET11T301MFR-U
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Finish - Machining
DLC
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Included Angle
55 Degrees
Shape
Diamond
Number of Cutting Edges
2
Manufacturer Grade
PDL010
Clearance Angle
7 Degrees
Chip-Breaker Code
U
General Shape
Diamond
Insert Holding Type
Screw or Clamp
ANSI Code
DCET32502MFRU
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
N

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/8 in, DLC, ANSI Code DCET32502MFRU, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.