Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # DCGT32502MFPSKPR1225

  • Zoro # G7414768


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32502MFPSKPR1225
Zoro #
G7414768
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT11T301MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Number of Cutting Edges
2
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Coating Process
PVD
ANSI Code
DCGT32502MFPSK
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
55 Degrees
Shape
Diamond
General Shape
Diamond
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Finish - Machining
Megacoat
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Material - Machining
Carbide
Manufacturer Grade
PR1225
Measurement System
Fractional Inch
Chip-Breaker Code
SK
Clearance Angle
7 Degrees
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCGT32502MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.