Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # DCGT32502MFRUPR1225

  • Zoro # G7984035


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32502MFRUPR1225
Zoro #
G7984035
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT11T301MFR-U
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Measurement System
Fractional Inch
Insert Holding Type
Screw
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Manufacturer Grade
PR1225
Secondary Material Application ISO Code
M
Included Angle
55 Degrees
Primary Material Application
Steel
ANSI Code
DCGT32502MFRU
Coating Process
PVD
Shape
Diamond
Finish - Machining
Megacoat
Chip-Breaker Code
U
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Number of Cutting Edges
2
General Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCGT32502MFRU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.