Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # DCGT32502PV720

  • Zoro # G7510971


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCGT32502PV720
Zoro #
G7510971
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
DCGT11T301
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Coating Process
PVD
Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Insert Holding Type
Screw
ANSI Code
DCGT32502
Primary Material Application
Steel
Included Angle
55 Degrees
Material - Machining
Cermet
Secondary Material Application
Stainless Steel
Material Grade - Machining
TiCN Component
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
P
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Manufacturer Grade
PV720

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code DCGT32502, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.