Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCGT3252AHKW10

  • Zoro # G7967409


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT3252AHKW10
Zoro #
G7967409
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT11T308AH
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Diamond
Clearance Angle
7 Degrees
General Shape
Diamond
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WC-Co
Included Angle
55 Degrees
Chip-Breaker Code
AH
Manufacturer Grade
KW10
Insert Holding Type
Screw
Cutting Edge
Sharp Edge
Primary Material Application ISO Code
N
ANSI Code
DCGT3252AH
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
Medium Roughing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT3252AH, Chip-Breaker Style Medium Roughing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.