Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCMT3252HQCA6525

  • Zoro # G7977665


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT3252HQCA6525
Zoro #
G7977665
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T308HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning, Roughing to Finishing
Measurement System
Fractional Inch
Chip-Breaker Style
Medium Finishing
Secondary Material Application
High-Temperature Alloys
Insert Holding Type
Screw
General Shape
Diamond
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Code
HQ
Coating Process
CVD
Included Angle
55 Degrees
ANSI Code
DCMT3252HQ
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Clearance Angle
7 Degrees
Shape
Diamond
Number of Cutting Edges
2
Manufacturer Grade
CA6525
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3252HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.