Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCMT3252HQPV7005

  • Zoro # G7991157


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT3252HQPV7005
Zoro #
G7991157
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T308HQ
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Diamond
Manufacturer Grade
PV7005
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Back Boring, Copying, External Turning, Finishing
Chip-Breaker Code
HQ
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing
Coating Process
PVD
Included Angle
55 Degrees
Material - Machining
Cermet
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Clearance Angle
7 Degrees
General Shape
Diamond
Finish - Machining
Megacoat
ANSI Code
DCMT3252HQ
Primary Material Application ISO Code
K
Material Grade - Machining
TiC+TiN Component
Primary Material Application
Cast Iron

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCMT3252HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.