Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCMT3252XPPV720

  • Zoro # G7416387


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT3252XPPV720
Zoro #
G7416387
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T308XP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Primary Material Application ISO Code
P
Shape
Diamond
Measurement System
Fractional Inch
General Shape
Diamond
Cutting Application
Back Boring, Copying, External Turning
Clearance Angle
7 Degrees
Chip-Breaker Style
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application ISO Code
M
Coating Process
PVD
Material Grade - Machining
TiCN Component
Secondary Material Application
Stainless Steel
Chip-Breaker Code
XP
Finish - Machining
Megacoat Nano
Material - Machining
Cermet
Primary Material Application
Steel
Manufacturer Grade
PV720
Included Angle
55 Degrees
ANSI Code
DCMT3252XP
Number of Cutting Edges
2
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code DCMT3252XP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.