Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCMW3252S00525MESKBN05M

  • Zoro # G7988366


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW3252S00525MESKBN05M
Zoro #
G7988366
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMW11T308S01225MES
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
MES
Finish - Machining
Megacoat
Primary Material Application
Hardened Steel
Chip-Breaker Style
Finishing
Number of Cutting Edges
2
Insert Holding Type
Screw
ANSI Code
DCMW3252S00525MES
Clearance Angle
7 Degrees
Manufacturer Grade
KBN05M
Cutting Application
Back Boring, Copying, External Turning, Finishing
Primary Material Application ISO Code
H
Shape
Diamond
General Shape
Diamond
Material - Machining
CBN
Measurement System
Fractional Inch
Included Angle
55 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code MES, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCMW3252S00525MES, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.