Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # DCMW3252T00315MEKBN70M

  • Zoro # G7981829


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW3252T00315MEKBN70M
Zoro #
G7981829
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMW11T308ME
Cutting Direction
Neutral
Features
For General Cutting of Sintered Steel (Ferrous Sintered Alloy), Heat-Resistant Megacoat
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Finish - Machining
Megacoat
Primary Material Application
Powdered Metal
Insert Holding Type
Screw
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Cutting Application
Back Boring, Copying, External Turning
Shape
Diamond
Chip-Breaker Style
Finishing
Manufacturer Grade
KBN70M
Material - Machining
CBN
ANSI Code
DCMW3252T00315ME
Chip-Breaker Code
ME
Included Angle
55 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCMW3252T00315ME, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.