Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBGT332LYTN60

  • Zoro # G7968407


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBGT332LYTN60
Zoro #
G7968407
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT160408L-Y
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Manufacturer Grade
TN60
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
2
Material Grade - Machining
TiCN+NbC Component
ANSI Code
VBGT332LY
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Shape
Diamond
Chip-Breaker Style
Medium Finishing
Material - Machining
Cermet
Secondary Material Application ISO Code
M
General Shape
Diamond
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
Y
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGT332LY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.