Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBGT332RYTN60

  • Zoro # G7967673


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT332RYTN60
Zoro #
G7967673
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT160408R-Y
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Clearance Angle
5 Degrees
Chip-Breaker Style
Medium Finishing
Secondary Material Application
Stainless Steel
Included Angle
35 Degrees
Manufacturer Grade
TN60
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
Y
Insert Holding Type
Screw
General Shape
Diamond
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Number of Cutting Edges
2
ANSI Code
VBGT332RY
Shape
Diamond
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGT332RY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.