Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBGW332MEKBN525

  • Zoro # G7972126


product price: $68.39
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW332MEKBN525
Zoro #
G7972126
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW160408ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Included Angle
35 Degrees
Primary Material Application
Hardened Steel
General Shape
Diamond
Material - Machining
CBN
ANSI Code
VBGW332ME
Measurement System
Fractional Inch
Chip-Breaker Code
ME
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
H
Clearance Angle
5 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Finishing
Manufacturer Grade
KBN525
Shape
Diamond
Number of Cutting Edges
2
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGW332ME, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.