Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBMT332HQCA6525

  • Zoro # G7978137


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332HQCA6525
Zoro #
G7978137
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT160408HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Shape
Diamond
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Chip-Breaker Style
Medium Finishing
ANSI Code
VBMT332HQ
Chip-Breaker Code
HQ
Primary Material Application
Stainless Steel
Included Angle
35 Degrees
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning, Facing, Internal Facing, Profiling, Roughing to Finishing, Undercutting
General Shape
Diamond
Measurement System
Fractional Inch
Material Grade - Machining
Micro Columnar Coating Structure
Manufacturer Grade
CA6525
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT332HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.