Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBMT332PPPR1225

  • Zoro # G7419083


product price: $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332PPPR1225
Zoro #
G7419083
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT160408PP
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Finish - Machining
Megacoat
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Coating Process
PVD
Primary Material Application
Steel
Chip-Breaker Code
PP
Manufacturer Grade
PR1225
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Shape
Diamond
ANSI Code
VBMT332PP
Number of Cutting Edges
2
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Secondary Material Application
Stainless Steel
Included Angle
35 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Megacoat, ANSI Code VBMT332PP, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.