Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VBMT332PPTN620

  • Zoro # G7419153


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332PPTN620
Zoro #
G7419153
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT160408PP
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
General Shape
Diamond
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Shape
Diamond
ANSI Code
VBMT332PP
Chip-Breaker Style
Finishing
Manufacturer Grade
TN620
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Number of Cutting Edges
2
Insert Holding Type
Screw
Primary Material Application
Steel

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBMT332PP, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.