Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VCGT332RA3PDL010

  • Zoro # G7433966


product price: $34.25
/ea
Sold in multiples of 10 for $342.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT332RA3PDL010
Zoro #
G7433966
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VCGT160408R-A3
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Manufacturer Grade
PDL010
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
General Shape
Diamond
Included Angle
35 Degrees
Chip-Breaker Code
A3
Chip-Breaker Style
Medium Finishing
Number of Cutting Edges
2
Insert Holding Type
Screw or Clamp
Primary Material Application ISO Code
N
Cutting Edge
Sharp Edge
Finish - Machining
DLC
Clearance Angle
7 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Measurement System
Fractional Inch
ANSI Code
VCGT332RA3
Shape
Diamond
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, DLC, ANSI Code VCGT332RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.