Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # VNGA3302S00525MEKBN10M

  • Zoro # G7984945


product price: $74.85
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA3302S00525MEKBN10M
Zoro #
G7984945
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNGA160401S01225ME
Cutting Direction
Neutral
Features
For Hardened Die Steel, Heat-Resistant Megacoat
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Hole Type
Straight Hole
Number of Cutting Edges
2
General Shape
Diamond
Material - Machining
CBN
Shape
Diamond
Insert Holding Type
Screw
ANSI Code
VNGA3302S00525ME
Manufacturer Grade
KBN10M
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Cutting Application
Copying, External Turning, Facing, Finishing, Undercutting
Chip-Breaker Code
ME
Finish - Machining
Megacoat
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code VNGA3302S00525ME, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.