Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNGA332S00525MEKBN05M

  • Zoro # G7984857


product price: $71.45
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA332S00525MEKBN05M
Zoro #
G7984857
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNGA160408S01225ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Finish - Machining
Megacoat
Chip-Breaker Code
ME
Included Angle
35 Degrees
Primary Material Application ISO Code
H
Material - Machining
CBN
Cutting Application
Copying, External Turning, Facing, Finishing, Undercutting
Shape
Diamond
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Primary Material Application
Hardened Steel
General Shape
Diamond
Hole Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
VNGA332S00525ME
Manufacturer Grade
KBN05M
Clearance Angle
0 Degrees
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code VNGA332S00525ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.