Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNGA332S00730METKBN35M

  • Zoro # G7982163


product price: $74.85
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA332S00730METKBN35M
Zoro #
G7982163
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNGA160408S01730MET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat, Honeycomb Structure CBN Composite Material Consisting of Wear Resistant CBN (Core) and Tough CBN (Shell)
Chip-Breaker Style
Finishing
Clearance Angle
0 Degrees
Number of Cutting Edges
2
General Shape
Diamond
Included Angle
35 Degrees
Shape
Diamond
Hole Type
Straight Hole
Insert Holding Type
Screw
Measurement System
Fractional Inch
ANSI Code
VNGA332S00730MET
Primary Material Application
Hardened Steel
Cutting Application
Copying, External Turning, Facing, Undercutting
Material Grade - Machining
Honeycomb Structure
Cutting Edge
Tough
Primary Material Application ISO Code
H
Chip-Breaker Code
MET
Finish - Machining
Megacoat
Material - Machining
CBN
Manufacturer Grade
KBN35M

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 3/8 in, Megacoat, ANSI Code VNGA332S00730MET, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.