Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNGA332T00625AAA66N

  • Zoro # G7965939


product price: $30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNGA332T00625AAA66N
Zoro #
G7965939
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNGA160408
Cutting Direction
Neutral
Shape
Diamond
Number of Cutting Edges
4
Manufacturer Grade
A66N
Material Grade - Machining
Al2O3+TiC Component
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
H
Finish - Machining
TiN
Hole Type
Straight Hole
Insert Holding Type
Screw
General Shape
Diamond
Primary Material Application ISO Code
K
Included Angle
35 Degrees
Cutting Application
Copying, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing, Undercutting
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
ANSI Code
VNGA332T00625AA
Clearance Angle
0 Degrees
Material - Machining
Ceramic

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VNGA332T00625AA, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.