Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNGG332LPV720

  • Zoro # G7418329


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG332LPV720
Zoro #
G7418329
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNGG160408L
Cutting Direction
Left Hand
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Shape
Diamond
Number of Cutting Edges
4
Included Angle
35 Degrees
Hole Type
Straight Hole
Manufacturer Grade
PV720
Material - Machining
Cermet
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN Component
Coating Process
PVD
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Cutting Application
Copying, External Turning, Facing, Undercutting
ANSI Code
VNGG332L
General Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNGG332L, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.