Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNMG332MSCA6525

  • Zoro # G7976825


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332MSCA6525
Zoro #
G7976825
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160408MS
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Chip-Breaker Style
Medium Roughing
Material Grade - Machining
Micro Columnar Coating Structure
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Hole Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Code
MS
Shape
Diamond
Primary Material Application ISO Code
M
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
CA6525
General Shape
Diamond
Primary Material Application
Stainless Steel
ANSI Code
VNMG332MS
Cutting Application
Continuous to Interrupted Cutting, Copying, External Turning, Facing, Roughing to Finishing, Undercutting
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application
High-Temperature Alloys
Included Angle
35 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.