Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # VNMG332TN60

  • Zoro # G7983125


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332TN60
Zoro #
G7983125
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNMG160408
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
Material Grade - Machining
TiCN+NbC Component
Hole Type
Straight Hole
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Included Angle
35 Degrees
Shape
Diamond
Cutting Application
Copying, External Turning, Facing, Roughing, Undercutting
Manufacturer Grade
TN60
Primary Material Application ISO Code
P
Material - Machining
Cermet
General Shape
Diamond
ANSI Code
VNMG332
Primary Material Application
Steel
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMG332, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.