Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 3

  • Mfr # VNMG333MSCA6525

  • Zoro # G7977175


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333MSCA6525
Zoro #
G7977175
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160412MS
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application
High-Temperature Alloys
Manufacturer Grade
CA6525
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application ISO Code
S
Included Angle
35 Degrees
Chip-Breaker Code
MS
Primary Material Application ISO Code
M
Shape
Diamond
General Shape
Diamond
ANSI Code
VNMG333MS
Hole Type
Straight Hole
Cutting Application
Continuous to Interrupted Cutting, Copying, External Turning, Facing, Roughing to Finishing, Undercutting
Chip-Breaker Style
Medium Roughing
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG333MS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.