Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCET32505FRUSFTN60

  • Zoro # G7968845


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET32505FRUSFTN60
Zoro #
G7968845
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCET09T302FRUSF
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
CCET32505FRUSF
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel
Manufacturer Grade
TN60
General Shape
Diamond
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Material - Machining
Cermet
Shape
Diamond
Secondary Material Application ISO Code
M
Chip-Breaker Code
USF
Cutting Edge
Precision; Sharp Edge; Super Fine
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Material Grade - Machining
TiCN+NbC Component
Primary Material Application
Steel

Description

Diamond Turning Insert, Chip-Breaker Code USF, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCET32505FRUSF, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.