Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCET32505MFRUPV720

  • Zoro # G9732495


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCET32505MFRUPV720
Zoro #
G9732495
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCET09T302MFR-U
Cutting Direction
Right Hand
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
CCET32505MFRU
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
PV720
Shape
Diamond
Chip-Breaker Code
U
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
Material - Machining
Cermet
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN Component
General Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code CCET32505MFRU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.