Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCGT32505FLUKW10

  • Zoro # G7415109


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32505FLUKW10
Zoro #
G7415109
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT32505FLU
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Cutting Edge
Sharp Edge
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Chip-Breaker Code
U
Shape
Diamond
Included Angle
80 Degrees
Material Grade - Machining
WC-Co
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
General Shape
Diamond
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Material - Machining
Carbide
Insert Holding Type
Screw
ANSI Code
CCGT32505FLU

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT32505FLU, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.