Diamond Turning Insert, Diamond, 3, .5
Mfr # CCGT32505MFPGFPR1225
Zoro # G7983475
product price: $14.75
/eaSold in multiples of 10 for $147.50
Key Features
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCGT32505MFPGFPR1225
Zoro #
G7983475
UPC #
-
Country of Origin
Multiple
Dimensions
Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"
Description
Diamond Turning Insert, Chip-Breaker Code GF, Inscribed Circle 3/8 in, Megacoat, ANSI Code CCGT32505MFPGF, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.