Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCGT32505MFPSKPR1225

  • Zoro # G7414725


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32505MFPSKPR1225
Zoro #
G7414725
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T302MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Included Angle
80 Degrees
Chip-Breaker Style
Medium Finishing
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Shape
Diamond
General Shape
Diamond
ANSI Code
CCGT32505MFPSK
Measurement System
Fractional Inch
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Chip-Breaker Code
SK
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
PR1225
Primary Material Application
Steel
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 3/8 in, Megacoat, ANSI Code CCGT32505MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.