Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCGT32505RA3PDL010

  • Zoro # G8675519


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32505RA3PDL010
Zoro #
G8675519
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T302R-A3
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Manufacturer Grade
PDL010
Material - Machining
Carbide
Chip-Breaker Style
Medium Finishing
Primary Material Application ISO Code
N
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
ANSI Code
CCGT32505RA3
Included Angle
80 Degrees
General Shape
Diamond
Measurement System
Fractional Inch
Shape
Diamond
Insert Holding Type
Screw or Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Sharp Edge
Finish - Machining
DLC
Chip-Breaker Code
A3

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, DLC, ANSI Code CCGT32505RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.