Zoro Homepage

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCMT32505GKCA6525

  • Zoro # G7977604


product price: $12.09
/ea
Sold in multiples of 10 for $120.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32505GKCA6525
Zoro #
G7977604
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT09T302GK
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Coating Process
CVD
General Shape
Diamond
Clearance Angle
7 Degrees
ANSI Code
CCMT32505GK
Primary Material Application
Stainless Steel
Manufacturer Grade
CA6525
Shape
Diamond
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application
High-Temperature Alloys
Chip-Breaker Code
GK
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
S
Chip-Breaker Style
Medium Finishing
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
80 Degrees
Material Grade - Machining
Micro Columnar Coating Structure
Finish - Machining
TiCN+Al2O3+TiN

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.