Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCMT32505HQCA6515

  • Zoro # G7977516


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT32505HQCA6515
Zoro #
G7977516
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT09T302HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application
High-Temperature Alloys
Manufacturer Grade
CA6515
Chip-Breaker Style
Medium Finishing
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
S
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
HQ
Shape
Diamond
ANSI Code
CCMT32505HQ
Included Angle
80 Degrees
General Shape
Diamond
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Coating Process
CVD
Insert Holding Type
Screw
Primary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+TiN
Material Grade - Machining
Micro Columnar Coating Structure

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.