Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # DCET32505MFRUSFPR1225

  • Zoro # G7983807


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCET32505MFRUSFPR1225
Zoro #
G7983807
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCET11T302MFR-USF
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Material - Machining
Carbide
Shape
Diamond
Finish - Machining
Megacoat
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Insert Holding Type
Screw
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Coating Process
PVD
Cutting Edge
Minus Tolerance Corner Radius; Precision; Sharp Edge; Super Fine
Measurement System
Fractional Inch
General Shape
Diamond
Primary Material Application
Steel
Chip-Breaker Code
USF
ANSI Code
DCET32505MFRUSF
Clearance Angle
7 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Chip-Breaker Code USF, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCET32505MFRUSF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.