Zoro Homepage

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # DCGT32505MFRUPR1225

  • Zoro # G7984044


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32505MFRUPR1225
Zoro #
G7984044
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCGT32505MFRU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.