Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # DCGT32505TN60

  • Zoro # G7428375


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCGT32505TN60
Zoro #
G7428375
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
DCGT32505
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Material - Machining
Cermet
General Shape
Diamond
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
TiCN+NbC Component
Measurement System
Fractional Inch
Manufacturer Grade
TN60
Primary Material Application
Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
P
ANSI Code
DCGT32505
Shape
Diamond
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT32505, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.