Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # DCMT32505MQCA6525

  • Zoro # G7985103


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32505MQCA6525
Zoro #
G7985103
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T302MQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Insert Holding Type
Screw
General Shape
Diamond
Secondary Material Application
High-Temperature Alloys
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
TiCN+Al2O3+TiN
Shape
Diamond
Measurement System
Fractional Inch
ANSI Code
DCMT32505MQ
Coating Process
CVD
Clearance Angle
7 Degrees
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning, Roughing to Finishing
Included Angle
55 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
MQ
Chip-Breaker Style
Medium Finishing
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Material Grade - Machining
Micro Columnar Coating Structure
Manufacturer Grade
CA6525

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT32505MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.