Zoro Homepage

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VBGT3305RYKW10

  • Zoro # G7966623


product price: $25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT3305RYKW10
Zoro #
G7966623
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT160402R-Y
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Finish - Machining
Bright (Uncoated)
Shape
Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
ANSI Code
VBGT3305RY
Clearance Angle
5 Degrees
General Shape
Diamond
Chip-Breaker Code
Y
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Manufacturer Grade
KW10
Included Angle
35 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application ISO Code
N
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Material Grade - Machining
WC-Co
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGT3305RY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.