Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VBMT3305VFTN620

  • Zoro # G7417175


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT3305VFTN620
Zoro #
G7417175
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT160402VF
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Included Angle
35 Degrees
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Insert Holding Type
Screw
Clearance Angle
5 Degrees
Material - Machining
Cermet
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
VF
General Shape
Diamond
Chip-Breaker Style
Finishing
ANSI Code
VBMT3305VF
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Shape
Diamond
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
TN620

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBMT3305VF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.