Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VNGA3305MEKBN525

  • Zoro # G7975678


product price: $74.85
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA3305MEKBN525
Zoro #
G7975678
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNGA160402ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
Chip-Breaker Style
Finishing
Included Angle
35 Degrees
ANSI Code
VNGA3305ME
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
KBN525
Material - Machining
CBN
Cutting Application
Copying, External Turning, Facing, Undercutting
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
ME
Shape
Diamond
Insert Holding Type
Screw
Number of Cutting Edges
2
General Shape
Diamond
Hole Type
Straight Hole

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGA3305ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.