Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VNMG3305GPPV720

  • Zoro # G7420106


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG3305GPPV720
Zoro #
G7420106
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160402GP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
ANSI Code
VNMG3305GP
Manufacturer Grade
PV720
Measurement System
Fractional Inch
Cutting Application
Copying, External Turning, Facing, Undercutting
Primary Material Application ISO Code
P
Coating Process
PVD
Included Angle
35 Degrees
Chip-Breaker Style
Finishing
Secondary Material Application
Stainless Steel
Chip-Breaker Code
GP
Material - Machining
Cermet
Material Grade - Machining
TiCN Component
Insert Holding Type
Screw
General Shape
Diamond
Shape
Diamond
Hole Type
Straight Hole
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Primary Material Application
Steel
Finish - Machining
Megacoat Nano

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code VNMG3305GP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.