Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT3251GK CA515

  • Zoro # G7407307


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3251GK CA515
Zoro #
G7407307
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Insert Thickness
0.1563"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304GK
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Steel (P)
ANSI Number
CCMT3251GK-CA515
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Included Angle
80 Degrees
Features
Improved Wear Resistance and Stability
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Manufacturer Grade
CA515
Chip-Breaker Code
GK
Cutting Application
Turning
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
CCMT3251GK CA515
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251GK CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.