Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide
Mfr # CCMT3251GK CA525
Zoro # G7407401
product price: $12.19
/eaSold in multiples of 10 for $121.90
Key Features
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMT3251GK CA525
Zoro #
G7407401
UPC #
-
Country of Origin
China
Dimensions
Insert Size
3251
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.0156"
Thickness
2.5
Description
Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.