Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT3251GK CA530

  • Zoro # G7407386


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3251GK CA530
Zoro #
G7407386
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304GK
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
CCMT3251GK-CA530
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Code
CCMT3251GK CA530
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw
Shape
Rhombic
Manufacturer Grade
CA530
Primary Material Application
Steel
Material - Machining
Carbide
Features
High Stability, Wear Resistant
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
GK
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251GK CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.