Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT3251HQ CA525

  • Zoro # G7407368


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3251HQ CA525
Zoro #
G7407368
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304HQ
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
CCMT3251HQ-CA525
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCMT3251HQ CA525
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.