Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT3251PP CA530

  • Zoro # G7407298


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3251PP CA530
Zoro #
G7407298
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304PP
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
ANSI Number
CCMT3251PP-CA530
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Primary Material Application
Steel
Chip-Breaker Code
PP
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
ANSI Code
CCMT3251PP CA530
Features
High Stability, Wear Resistant
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Manufacturer Grade
CA530
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.