Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT3251WP CA530

  • Zoro # G7407620


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3251WP CA530
Zoro #
G7407620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Insert Thickness
0.1563"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304WP
Relief Angle
7 Degrees
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
CCMT3251WP-CA530
Steel (P) Compatibility
Yes
Features
High Stability, Wear Resistant
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
CA530
Primary Material Application
Steel
ANSI Code
CCMT3251WP CA530
Chip-Breaker Code
WP
Number of Cutting Edges
2
Wiper Insert
Yes
Shape
Rhombic
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251WP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.